Skip Content

DV
GRAINGER APPROVED

Jaw End Fitting,Right,Dia 1 1/4In,24 In

  • Item # 2ULV8
  • My Part #
  • Mfr. Model # 2ULV8
  • Catalog Page # N/A
  • UNSPSC # 31162405
Jaw End Fitting,Right,Dia 1 1/4In,24 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jaw End Fitting
  • Type Jaw End, Orientation Right
  • Working Load Limit (Lb.) 15,200
  • Thread Dia. (In.) 1-1/4
  • Take Up (In.) 24
  • Material Forged and Hot Dipped Galvanized Steel
  • Standards ASTM F1145, TYPE-1, GRADE-1
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions