Skip Content
WG
TM
GRAINGER APPROVED

Jaw End Fitting, Right, Dia 1/4 In, 4 In

  • Item # 2ULN9
  • Mfr. Model # 2ULN9
  • Catalog Page # 1133
  • UNSPSC # 31162405
Jaw End Fitting,Right,Dia 1/4 In,4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jaw End Fitting
  • Type Jaw End, Orientation Right
  • Working Load Limit (Lb.) 500
  • Thread Dia. (In.) 1/4
  • Take Up (In.) 4
  • Material Forged and Hot Dipped Galvanized Steel
  • Standards ASTM F1145, TYPE-1, GRADE-1
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms