Skip Content
WG
TM
GRAINGER APPROVED

Jam Nut Refill, PK20

  • Item # 1YE52
  • Mfr. Model # 1YE52
  • Catalog Page # 2132
  • UNSPSC # 31161720
Jam Nut Refill,PK20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Jam Nut Refill
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size 3/8-24
  • For Use With 1YE41
  • Package Quantity 20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms