Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

Industrial Snap Action Switch, DPDT Contact Form, 125/250VAC Voltage Rating, 20A Current Rating

  • Item# 5JEH5
  • Mfr. Model# 5JEH5
  • Catalog Page# 285
  • UNSPSC# 39121505
Industrial Snap Action Switch, DPDT Contact Form, 125/250VAC Voltage Rating, 20A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $15.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This snap switch features a pin plunger actuator and a phenolic case and cover.

View More

Technical Specs

  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Plunger, Pin
  • Item Industrial Snap Action Switch
  • AC Contact Rating - Snap Action Switch 20A @ 240V
  • Contact Form- Switches DPDT
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 1.12"
  • Width - Snap Action Switch 1.82"
  • Electrical Connection - Snap Action Switch 1/4" Quick Connect
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Number of Circuits - Snap Action Switch 2
  • Watertight - Snap Action Switch No
  • Series S
  • Operating Force 45.11 oz.
  • Max. Pretravel 0.100"
  • Release Force 9.00 oz.
  • Differential Travel 0.015"
  • Over Travel 0.050"
  • Operating Temp. Range -40 Degrees to 221 Degrees F
  • Housing Material Phenolic Case and Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.