Skip Content

DV
GRAINGER APPROVED

Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Red Coated Cloth, 1 EA

  • Item # 26VC86
  • My Part #
  • Mfr. Model # 26VC86
  • Catalog Page # N/A
  • UNSPSC # 31201501
Duct Tape,48mm x 55m,Red,9 mil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Utility grade tape has rubber adhesive conforms well to irregular surfaces and is for all-purpose and general repair and light-duty application, such as manufacturing, construction, and HVAC.

View More

Technical Specs

  • Item Duct Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 48mm
  • Duct Tape Length 55m
  • Duct Tape Thickness 9.00 mil
  • Duct Tape Grade Industrial
  • Tape Color Family Red
  • Color Red
  • Duct Tape Primary Material Coated Cloth
  • Material Polyethylene Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. 40 Degrees to 200 Degrees F
  • Adhesion Strength 85 oz./in.
  • Tensile Strength 27 lb./in.
  • Diameter 5-15/16"
  • Standards Tested in Accordance with UL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms