Skip Content

WG
GRAINGER APPROVED

Imprinted Tape, Message, Continuous Roll, 3/4" Width, 1 EA

  • Item # 8TJT9
  • My Part #
  • Mfr. Model # 8TJT9
  • Catalog Page # N/A
  • UNSPSC # 41122703
Imprinted Tape, Message, Continuous Roll, 3/4" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use 2-color imprinted tape to help designate aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors. "DANGER!" message.

• 3/4”W tape on a continuous roll
• Durable plasticized tape

View More

Technical Specs

  • Item Imprinted Tape
  • Pattern Message
  • Safety Tape Color Red,White
  • Width 3/4"
  • Roll Length 120 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Plasticized Paper
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend Danger
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products