Skip Content

DV
GRAINGER APPROVED

IR Wired Repaeater

  • Item # 14C177
  • My Part #
  • Mfr. Model # 7537
  • Catalog Page # N/A
  • UNSPSC # 43222806
IR Wired Repaeater close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item IR Repeater
  • Cable Type IR Receiver has a 1m cord and a 4-pin DIN connector
  • Connection four (4) dual output emitters with 2m and 4m cords and a mini-plugconnector
  • Color Black
  • Features Supports Single Band Frequencies, Includes a plug-in power supply
  • Installation Method Plug and Play
  • Package Quantity 1
  • Ports 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.