Skip Content

DG
GRAINGER APPROVED

Hytrel, Buna N Piston Seal Kit, Black; Number of Pieces: 6

  • Item # 4PKH7
  • My Part #
  • Mfr. Model # 4PKH7
  • Catalog Page # N/A
  • UNSPSC # 31181506
Piston Seal Kit,6Pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Piston Seal Kit
  • Material Hytrel, Buna N
  • Number of Pieces 6
  • Color Black
  • Temp. Range -40 Degrees F to 250 Degrees F
  • Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products