Skip Content

DG
GRAINGER APPROVED

1-1/2" Rigid Hub, Rain Tight, 1-15/16" Overall Length

  • Item # 3LP41
  • My Part #
  • Mfr. Model # 3LP41
  • Catalog Page # N/A
  • UNSPSC # 39121311
Hub,Rain Tight,1-1/2 In Conduit,Zinc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.

View More

Technical Specs

  • Item Hub, Rain Tight
  • For Conduit Type Rigid
  • Conduit Fitting Type Hub
  • Conduit Trade Size 1-1/2"
  • Conduit Fitting Material Zinc
  • Overall Length 1-15/16"
  • For Use With Rigid Conduit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products