DV
GRAINGER APPROVED

Ht Actvtd Shrink Bag, 34In L, 29In W, PK50

  • Item # 5URP9
  • My Part #
  • Mfr. Model # 5URP9
  • Catalog Page # 1417
  • UNSPSC # 24141502
Ht Actvtd Shrink Bag, 34In L, 29In W, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shrink Wrap Bags

Product Details

Heat-Activated Shrink Film, Tubing, Bags, and Wrap
• Clear PVC has maximum shrink of 40% Use heat guns or shrink tunnels to apply heat
Domed Shrink Bags
Insert package into bag and seal open end. Ideal for gift baskets of various sizes.

View More

Technical Specs

  • Item Heat Activated Shrink Bag
  • Color Clear
  • Material PVC
  • Gauge 100
  • Length 34"
  • Width 29"
  • Thickness 1 mil
  • Max. Shrink 40%TD, 40% MD
  • For Use With Baskets Up To 18" Dia, 34" Height
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms