DV
GRAINGER APPROVED

Ht Actvtd Shrink Bag, 24In L, 24In W, PK100

  • Item # 5URP1
  • My Part #
  • Mfr. Model # 5URP1
  • Catalog Page # 1417
  • UNSPSC # 24141502
Ht Actvtd Shrink Bag, 24In L, 24In W, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shrink Wrap Bags

Product Details

Heat-Activated Shrink Film, Tubing, Bags, and Wrap
• Clear PVC has maximum shrink of 40% Use heat guns or shrink tunnels to apply heat
Shrink Bags
Insert package into bag and seal open end.

View More

Technical Specs

  • Item Heat Activated Shrink Bag
  • Color Clear
  • Material PVC
  • Gauge 100
  • Length 24"
  • Width 24"
  • Thickness 1 mil
  • Max. Shrink 40%TD, 40% MD
  • For Use With Shrink Wrap Film System, Heat Tunnel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms