Skip Content
WG
TM
GRAINGER APPROVED

Hose Connector, Male, 3/8 x 1/2

  • Item # 5LNN0
  • Mfr. Model # 5LNN0
  • Catalog Page # N/A
  • UNSPSC # 26112101
Hose Connector,Male,3/8 x 1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hose Connector
  • Type Male
  • Pipe Size 3/8"
  • Tube Size 1/2"
  • Material Brass
  • For Use With Rubber Air Brake Lines
  • Includes Spring Guard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.