DG
GRAINGER APPROVED

Horizontal Rod Hanger for Steel, #12-24 Screw Size, 1/4-20 Rod Size, Zinc Plated, 50 PK

  • Item # 2GE61
  • My Part #
  • Mfr. Model # 2GE61
  • Catalog Page # N/A
  • UNSPSC # 31162306
Horizontal Rod Hanger for Steel, #12-24 Screw Size, 1/4-20 Rod Size, Zinc Plated, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rod Hangers

Technical Specs

  • Item Rod Hanger
  • Material Application Steel
  • Rod Hanger Type Horizontal
  • Anchor Material Steel
  • Fastener Finish Zinc Plated
  • Screw Size #12-24
  • Shank Length 1-1/2"
  • Rod Size - Hangers 1/4"-20
  • Head Dia. 3/8"
  • Max. Load Capacity (Lb.) 3/16"-1965 Lbs., 1/4"-1965 Lbs.
  • Drill Size 0.188" (3/16") to 0.500" (1/2")
  • Point Type #5
  • Application For Installation in Minimum ASTM A 36 Steel Purlins, and Beams
  • Use With 2GE67
  • Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products