Skip Content
TP
TM
GRAINGER APPROVED

Hopper Truck, 1/4 cu. yd. Volume Capacity, 1500 lb. Load Capacity

  • Item # 2KFC7
  • Mfr. Model # HOP-PTD
  • Catalog Page # N/A
  • UNSPSC # 23152904
Hopper Truck, 1/4 cu. yd. Volume Capacity, 1500 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $8,986.56 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 705.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hopper Truck
  • Volume Capacity 1/4 cu. yd.
  • Load Capacity 1500 lb.
  • Overall Length 60"
  • Overall Height 45"
  • Overall Width 26"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
  • Color Blue
  • Gauge 10
  • Frame Material Steel
  • Container Material Steel
  • Includes Built-In Electric Drive Motor and DC battery with On-Board Charger
  • Caster Material Poly-On Steel/Rubber
  • Container Height 45"
  • Handle Height 37-3/4"
  • Handle Included Yes
  • Mobility Option Powered Traction Drive
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.