Skip Content

DV
TM
GRAINGER APPROVED

Toggle Hollow Wall Anchor, Plastic, #6 to #8 x 1-1/2", 20 PK

  • Item # 11K320
  • My Part #
  • Mfr. Model # 11K320
  • Catalog Page # N/A
  • UNSPSC # 31162103
Hollow Wall Anchor,#6-8,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hollow Wall Anchor
  • Wall Anchor Type Hollow Wall Anchor
  • Wall Anchor Style Toggle
  • Anchor Material Plastic
  • Anchor Screw Thread Dia. #6 to #8
  • Anchor Size #6 to #8 x 1-1/2"
  • Drill Size 5/16"
  • Grip Range 3/8 to 1/2"
  • Min. Thread Length 1-1/2"
  • Wall Thickness 3/8" to 1/2"
  • Temp. Range (F) -20 to 212 F
  • Includes Installation Key, (20) #8 x 1-1/2" Screw
  • Package Quantity 20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.