Skip Content

DV
TM
GRAINGER APPROVED

Hole Plug,Steel,Zinc,7/8 In,PK25

  • Item # 4HFT5
  • My Part #
  • Mfr. Model # 4HFT5
  • Catalog Page # 2140
  • UNSPSC # 40142313
Hole Plug,Steel,Zinc,7/8 In,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hole Plugs

Technical Specs

  • Item Hole Plug
  • Type Zinc Plated
  • Material 1010 Steel
  • For Panel Thickness 0.094 to 0.171"
  • Head Dia. 1-1/16"
  • Hole Dia. 7/8"
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions