Skip Content
WV
TM
GRAINGER APPROVED

Hole Plug, Steel, Zinc, 1/2 In, PK25

  • Item # 4HFR6
  • Mfr. Model # 4HFR6
  • Catalog Page # 2140
  • UNSPSC # 40142313
Hole Plug,Steel,Zinc,1/2 In,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hole Plugs

Technical Specs

  • Item Hole Plug
  • Type Zinc Plated
  • Material 1010 Steel
  • For Panel Thickness 0.125 to 0.156"
  • Head Dia. 5/8"
  • Hole Dia. 1/2"
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms