Skip Content

DV
GRAINGER APPROVED

High Temperature K Type Probe

  • Item # 13G720
  • My Part #
  • Mfr. Model # 13G720
  • Catalog Page # 591
  • UNSPSC # 42182209
High Temperature K Type Probe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item K Type Probe
  • Type PROBE
  • Temp. Range (F) -300 Degrees to 2100 Degrees
  • Accuracy Class 4.0
  • Remote Probe Yes
  • Waterproof IP61
  • Special Features Immersion K Probe6 In Long Probe, 51 Inch Cord
  • Compatible With 13G714,13G716,13G717
  • Interface K Type
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.