DV
GRAINGER APPROVED

1/4" High Speed Steel Construction Reamer, 1/4" Shank, Straight with Safety Collar, Spiral Flute

  • Item # 13H834
  • My Part #
  • Mfr. Model # 13H834
  • Catalog Page # 2258
  • UNSPSC # 23171610
1/4" High Speed Steel Construction Reamer, 1/4" Shank, Straight with Safety Collar, Spiral Flute close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bridge Reamers

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
Shanks with safety collars guard against overpenetration.

View More

Technical Specs

  • Item Construction Reamer
  • Flute Type Spiral
  • Spiral Direction Left Hand
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Dimension Type Fractional Inch
  • Decimal Equivalent 0.3125
  • Size 5/16"
  • Number of Flutes 5
  • Flute Length 2-3/8"
  • Overall Length 4-1/2"
  • Finish Bright
  • Chamfer 60 Degrees
  • Large End Dia. 5/16"
  • Shank Type Straight with Safety Collar
  • Shank Size 1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None