Skip Content

NC
TM
GRAINGER APPROVED

2" High Speed Steel Construction Reamer, 2" Shank, Hex Nut with Safety Magnet, Spiral Flute

  • Item # 12G366
  • My Part #
  • Mfr. Model # 12G366
  • Catalog Page # 2320
  • UNSPSC # 23171610
Construction Reamer,1-7/16 In.,10 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $275.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
End of the shank includes a hex nut for use with square-drive impact wrench sockets. Shanks with magnet hold reamer securely in the tool and keep it from falling out.

View More

Technical Specs

  • Item Construction Reamer
  • Flute Type Spiral
  • Spiral Direction Left Hand
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Dimension Type Fractional Inch
  • Decimal Equivalent 1.4375
  • Number of Flutes 5
  • Flute Length 7-3/8"
  • Overall Length 10"
  • Finish Black Oxide
  • Chamfer 60 Degrees
  • Large End Dia. 1-7/16"
  • Shank Type Hex Nut with Safety Magnet
  • Shank Size 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.