Skip Content

DG
GRAINGER APPROVED

Hex Standoff,Alum,#6-32x3/4 L,Pk10

  • Item # 6RU47
  • My Part #
  • Mfr. Model # 6RU47
  • Catalog Page # N/A
  • UNSPSC # 31161816
Hex Standoff,Alum,#6-32x3/4 L,Pk10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Standoff
  • Type Male/Female
  • Material Aluminum
  • Finish Plain
  • Screw Size #6-32
  • Hex Width 1/4"
  • Length 3/4"
  • Thread Length 1/4"
  • Thread Depth 3/8"
  • Body Length 3/4"
  • Length Tolerance +/-0.005"
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products