Skip Content

DG
TM
GRAINGER APPROVED

Hex Spacer,Fem,Nyl,#6x1/2 L,PK10

  • Item # 3XYD1
  • My Part #
  • Mfr. Model # 35HSP008
  • Catalog Page # N/A
  • UNSPSC # 31161816
Hex Spacer,Fem,Nyl,#6x1/2 L,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Spacer
  • Type Female
  • Material Nylon
  • Screw Size #6
  • Inside Dia. Tolerance +/-0.005"
  • Hex Width Tolerance +/-0.015"
  • Length Tolerance +/-0.005"
  • Color White
  • Temp. Range (F) 185
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products