Skip Content

DG
GRAINGER APPROVED

Hex Locknut Assortment,162 Pc,Std

  • Item # 1KZL4
  • My Part #
  • Mfr. Model # 1KZL4
  • Catalog Page # N/A
  • UNSPSC # 31161716
Hex Locknut Assortment,162 Pc,Std close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Nut Assortments

Technical Specs

  • Item Hex Locknut Assortment
  • Type Nylon Insert
  • Material Steel
  • Finish Zinc
  • Number of Pieces 162
  • Number of Sizes 14
  • Meets/Exceeds ASME B18.2.2
  • Includes (15) Each: 6-32, 8-32, 10-24, 10-32, 1/4-20, 1/4-28, (12) Each: 5/16-18, 5/16-24, (10) Each: 3/8-16, 3/8-24, (8) Each: 7/16-14, 7/16-20, (6) Each: 1/2-13, 1/2-20, Plastic Hanging Pak
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products