Skip Content

DG
GRAINGER APPROVED

Hex Bolt Refill,1/4-20x2L,PK15

  • Item # 1YY99
  • My Part #
  • Mfr. Model # 1YY99
  • Catalog Page # N/A
  • UNSPSC # 31161620
Hex Bolt Refill,1/4-20x2L,PK15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hex Bolt Refill
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size 1/4-20 x 2"
  • Grade 1
  • For Use With 1YY97
  • Package Quantity 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products