Skip Content
WG
TM
GRAINGER APPROVED

Hex Bolt Refill,5/16-24x4L,PK8

  • Item # 1YU85
  • My Part #
  • Mfr. Model # 1YU85
  • Catalog Page # 2109
  • UNSPSC # 31161620
Hex Bolt Refill,5/16-24x4L,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hex Bolt Refill
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size 5/16-24 x 4"
  • Grade 5
  • For Use With 1YU77
  • Package Quantity 8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products