DG
GRAINGER APPROVED

Hex Bolt Refill, 1/4-20x1L, PK10

  • Item # 1YU25
  • My Part #
  • Mfr. Model # 1YU25
  • Catalog Page # N/A
  • UNSPSC # 31161620
Hex Bolt Refill, 1/4-20x1L, PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Bolt Refill
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size 1/4-20 x 1"
  • Grade 5
  • For Use With 1YU23
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products