Navigation Menu New

Access My Account, Order History, Lists and more here.

6NZY2 CRR052403GR UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Hex, Standoff, Aluminum, Male - Female, 5/16 in Hex Width, 2 in Overall Length, PK 10

  • Item # 6NZY2
  • Mfr. Model # CRR052403GR
  • UNSPSC # 31161816
  • Catalog Page # 2148 2148

Aluminum male-female hex standoffs are nonmagnetic and corrosion resistant with a plain finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Male-female hex standoffs are threaded fasteners that have one male end and one female end. Their hexagonal shape can be gripped with a wrench to help prevent turning or twisting during assembly. They are typically used to connect female and male components and provide space between them, such as when holding a circuit board away from a metal surface. Male-female standoffs can also be used with a hex head screw to create a finished appearance.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Standoff
  • Standoff Shape Hex
  • Standoff Gender Male - Female
  • Standoff Material Aluminum
  • System of Measurement Inch
  • Hex Width 5/16 in
  • Hex Width Tolerance +/-0.005 in
  • Body Length 1 1/2 in
  • Thread Size 10-32
  • Thread Length 1/2 in
  • Thread Depth 1/2 in
  • Overall Length 2 in
  • Overall Length Tolerance +/-0.005 in
  • Cap Included No

Aluminum male-female hex standoffs are nonmagnetic and corrosion resistant with a plain finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Male-female hex standoffs are threaded fasteners that have one male end and one female end. Their hexagonal shape can be gripped with a wrench to help prevent turning or twisting during assembly. They are typically used to connect female and male components and provide space between them, such as when holding a circuit board away from a metal surface. Male-female standoffs can also be used with a hex head screw to create a finished appearance.

Country of Origin Varies. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top