Skip Content
WG
TM
GRAINGER APPROVED

Heavyweight Knit Gloves, Polyester/Cotton Material, White, Glove Size: S

  • Item # 34CM99
  • Mfr. Model # P4527S
  • Catalog Page # N/A
  • Catalog Group # J3277
  • UNSPSC # 46181504
Heavyweight Knit Gloves, Polyester/Cotton Material, White, Glove Size: S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Heavyweight Knit Gloves
  • Material Polyester/Cotton
  • Color White
  • Glove Size S
  • Glove Style Knit
  • Gauge 7
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms