Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
GRAINGER APPROVED

4-1/2" Steel Heavy Hex Bolt, Grade B7, Plain Finish, 7/8"-9 Dia/Thread Size, 5 PK

  • Item # 1VZL6
  • My Part #
  • Mfr. Model # HVHS.000300.50
  • Catalog Page # 2060
  • UNSPSC # 31161501
4-1/2" Steel Heavy Hex Bolt, Grade B7, Plain Finish, 7/8"-9 Dia/Thread Size, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.50 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These screws are manufactured with alloy steel, which contains elements to help the screws become more responsive to heat and mechanical treatments.

Grade B7 hex head cap screws with 1/2-13 and larger thread sizes provide an increased bearing surface and thereby qualify as heavy hex bolts.

View More

Technical Specs

  • System of Measurement Inch
  • Item Heavy Hex Bolt
  • Heavy Hex Bolt Type Heavy Hex Bolt
  • Head Type - Bolts Hex
  • Basic Material Steel
  • Material Grade Grade B7
  • Fastener Finish Plain
  • Dia./Thread Size 7/8"-9
  • Fastener Length 4-1/2"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.2.1
  • Min. Thread Length 2"
  • Fastener Thread Style Partially Threaded
  • Head Height 35/64"
  • Head Width 1-7/16"
  • Tensile Strength 125,000 psi
  • Rockwell Hardness C35
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.