Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Screw In Coat/Hat Hook; 2 Hook(s); Zinc

  • Item # 1XNG5
  • Mfr. Model # 1XNG5
  • Catalog Page # N/A
  • UNSPSC # 31162606
Screw In Coat/Hat Hook; 2 Hook(s); Zinc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coat Hook
  • Hook Item Coat/Hat Hook
  • Fastening Method Screw In
  • Points Per Hook 2
  • Number of Hooks 2
  • Basic Hook Material Zinc
  • Hook Finish Pewter
  • Hook Height 5"
  • Hook Base Width 1"
  • Projection 3"
  • Color Silver
  • Depth 1"
  • Weight 105
  • Includes Screws
  • Hardware Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms