Skip Content

NC
TM
GRAINGER APPROVED

Heat Shrink Tunnel, 13.8" x 3.9", 220VAC

  • Item # 13F535
  • My Part #
  • Mfr. Model # 13F535
  • Catalog Page # 1654
  • UNSPSC # 24102106
Heat Shrink Tunnel,13.8 x 3.9 In.,220V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,811.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 207.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The heat-shrink tunnel quickly and efficiently shrinks PVC, POF, PE, and PP shrink-wrap materials. Variable-speed conveyor and separate temperature controls for upper and lower chambers. Tunnel opening is 5.9"H x 15.7"W.

View More

Technical Specs

  • Item Heat Shrink Tunnel
  • Sealing Capacity 13.8" x 3.9"
  • Temp. Range 0 to 482 Degrees F
  • Voltage 220VAC
  • Amps 24
  • Length 46-1/2"
  • Width 24-2/5"
  • Height 41-1/3"
  • Includes Tunnel and Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.