Skip Content

WG
GRAINGER APPROVED

Heat-Activated Shrink Wrap System, 18.0", 110VAC

  • Item # 7J823
  • My Part #
  • Mfr. Model # 7J823
  • Catalog Page # 1417
  • UNSPSC # 24102106
Heat-Activated Shrink Wrap System, 18.0", 110VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

L-Sealer is a heat-activated shrink-wrap system. Can seal 2 sides at the same time for faster output.

View More

Technical Specs

  • Item Heat-Activated Shrink Wrap System
  • Sealing Capacity 18.0"
  • Voltage 110VAC
  • Amps 6 to 8
  • Watts 2500
  • Length 9-1/2"
  • Width 14-13/64"
  • Height 21-3/4"
  • Includes Sealer, (2) Sealing Wire, (2) Tape, 12N409 Bracket and 12N410 Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None