NH
GRAINGER APPROVED

Heat-Activated Shrink Wrap System, 32.0", 110VAC

  • Item # 13F522
  • My Part #
  • Mfr. Model # 13F522
  • Catalog Page # 1417
  • UNSPSC # 24102106
Heat-Activated Shrink Wrap System, 32.0", 110VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,007.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 61.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The heat-activated shrink wrap system features a solid-state timer, special alloy heating element, film separator, film roll cradle, and heat gun (No. 13F524). Includes an extra heating element and extra strip of lower PTFE tape. Sealing capacity: 32".

View More

Technical Specs

  • Item Heat-Activated Shrink Wrap System
  • Sealing Capacity 32.0"
  • Temp. Range 600 to 1000 Degrees F
  • Voltage 110VAC
  • Amps 6 to 8
  • Watts 1200
  • Length 45-1/3"
  • Width 16"
  • Height 12-5/8"
  • Includes Sealer, Sealing Wire, Tape
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.