Skip Content

DG
GRAINGER APPROVED

Headless Press Fit Thin Wall Drill Bushing, 0.086", I.D. 3/16", O.D., #44: Drill Size

  • Item # 11F653
  • My Part #
  • Mfr. Model # PT126CN
  • Catalog Page # N/A
  • Catalog Group # G8498
  • UNSPSC # 31171603
Drill Bushing,Type P,Drill Size # 44 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drill Bushings

Product Details

For light drilling operations where the top of the bushing must be flush with the jig plate, this bushing keeps your drill from wandering/bending and increases chip clearance. It's designed to guide, position, and support the cutting tool in a metalworking jig. The chamfered end allows easy press-fit flush with the jig plate.

View More

Technical Specs

  • Item Drill Bushing
  • Bushing Type Headless Press Fit Thin Wall
  • Inside Dia. 0.086"
  • Outside Dia. 3/16"
  • Inside Dia. Tolerance .0001-+.0004"
  • Outside Dia. Tolerance +0.0013 - +0.0016"
  • Concentricity Tolerance .0003" T.I.R. Max
  • Overall Length 3/8"
  • Material 52100 Thru Hardened
  • Finish Steel
  • Drill Size #44
  • Hardness RC 62-64
How can we improve our Technical Specifications?

Compliance and Restrictions

None