Skip Content
WG
TM
GRAINGER APPROVED

Headless Press Fit Drill Bushing, 1/2", I.D. 1", O.D., 1/2": Drill Size

  • Item # 11M181
  • Mfr. Model # P648LK
  • Catalog Page # N/A
  • Catalog Group # G4682
  • UNSPSC # 31171603
Headless Press Fit Drill Bushing, 1/2", I.D. 1", O.D., 1/2": Drill Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drill Bushings

Product Details

For light drilling operations where the top of the bushing must be flush with the jig plate, this bushing keeps your drill from wandering/bending and increases chip clearance. It's designed to guide, position, and support the cutting tool in a metalworking jig. The chamfered end allows easy press-fit flush with the jig plate.

View More

Technical Specs

  • Item Drill Bushing
  • Bushing Type Headless Press Fit
  • Inside Dia. 1/2"
  • Outside Dia. 1"
  • Inside Dia. Tolerance .0001-+.0005"
  • Outside Dia. Tolerance +0.0015 - +0.0018"
  • Concentricity Tolerance .0003" T.I.R. Max
  • Overall Length 1/2"
  • Material 52100 Thru Hardened
  • Finish Steel
  • Drill Size 1/2"
  • Hardness RC 62-64
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms