Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Headless Liner DRILL BUSHING, 1", I.D. 1-3/8", O.D., 1": Drill Size

  • Item # 12T807
  • My Part #
  • Mfr. Model # L888OR
  • Catalog Page # N/A
  • UNSPSC # 31171603
Headless Liner DRILL BUSHING, 1", I.D. 1-3/8", O.D., 1": Drill Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drill Bushings

Product Details

This headless liner allows for a flush fit to the jig plate.

View More

Technical Specs

  • Item DRILL BUSHING
  • Bushing Type Headless Liner
  • Inside Dia. 1"
  • Outside Dia. 1-3/8"
  • Inside Dia. Tolerance +0.0004 - +0.0007"
  • Outside Dia. Tolerance +0.0022 - +0.0018"
  • Concentricity Tolerance .0005" T.I.R. Max
  • Overall Length 1/2"
  • Material 52100 Thru Hardened
  • Finish STEEL
  • Drill Size 1"
  • Hardness RC 62-64
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.