Skip Content
WG
TM
GRAINGER APPROVED

Head Liner Drill Bushing, 3/4", I.D. 1", O.D., 3/4": Drill Size

  • Item # 13G383
  • Mfr. Model # HL6412NC
  • Catalog Page # N/A
  • UNSPSC # 31171603
Head Liner Drill Bushing, 3/4", I.D. 1", O.D., 3/4": Drill Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drill Bushings

Product Details

This head-type liner has a flange to keep it from pushing through the jig hole while under drilling pressure. The overall length includes head thickness.

View More

Technical Specs

  • Item Drill Bushing
  • Bushing Type Head Liner
  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Inside Dia. Tolerance +0.0003 +0.0006"
  • Outside Dia. Tolerance +0.0015 +0.0018"
  • Concentricity Tolerance .0005" T.I.R Max
  • Overall Length 3/4"
  • Material 52135 Thur Hardened
  • Drill Size 3/4"
  • Hardness RC 62-64
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms