Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

Handheld Tape Dispenser, 2 In.

  • Item # 21YJ97
  • Mfr. Model # 21YJ97
  • Catalog Page # 1646
  • UNSPSC # 44121605
Handheld Tape Dispenser,2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $28.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This handheld tape dispenser is designed for use with self-adhesive tapes. Each features an adjustable tape brake.

View More

Technical Specs

  • Item Handheld Tape Dispenser
  • For Use With Self Adhesive Tapes, Blade Sold Separately 21YJ97
  • Height 11"
  • Length 6-3/4"
  • Width 2-1/2"
  • Max. Tape Width 2"
  • Color Gray/Red
  • Handle Grips Pistol
  • Construction Poly Polypropylene, ABS Plastic and Steel Reinforced
  • Tape Brake Adjustable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Handheld Tape Dispenser,2 In. is rated 1.5 out of 5 by 2.
Rated 1 out of 5 by from This product is awful! The tape keeps popping off the roll, poorly made. Don't buy this item!
Date published: 2016-03-29
Rated 2 out of 5 by from Below average tape gun for the cost.Tape roll tends to slip off the Drum.The tape tends to twist on the roller, so you have to pay attention to how you use it.Handle is functional but not as comfortable as it could be.
Date published: 2016-03-22
  • y_2017, m_6, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_21YJ97, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.