Skip Content

WG
TM
GRAINGER APPROVED

Hand Truck,Ht 44-1/2,Flat Free Wheel

  • Item # 18F505
  • My Part #
  • Mfr. Model # E-48-10FF
  • Catalog Page # N/A
  • UNSPSC # 24101504
Hand Truck,Ht 44-1/2,Flat Free Wheel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Truck
  • Load Capacity 550 lb.
  • Hand Truck Handle Type Dual Handle
  • Noseplate Depth 6-1/2"
  • Noseplate Width 14"
  • Overall Height 44-1/2"
  • Overall Width 18"
  • Overall Depth 14"
  • Wheel Type Solid
  • Wheel Diameter 10"
  • Wheel Width 3"
  • Wheel Bearings Ball
  • Material Steel
  • Color Green
  • Finish Powder Coated
  • Wheel Material Microcellular Polyurethane
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms