Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Hand Truck,Cap 500 Lb,Double Grip Handle

  • Item # 18F492
  • My Part #
  • Mfr. Model # C116-8PN
  • Catalog Page # N/A
  • UNSPSC # 24101504
Hand Truck,Cap 500 Lb,Double Grip Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Truck
  • Load Capacity 500 lb.
  • Hand Truck Handle Type Continuous Frame Dual Pin
  • Noseplate Depth 8"
  • Noseplate Width 14"
  • Overall Height 53"
  • Overall Width 18"
  • Overall Depth 18"
  • Wheel Type Semi-Pneumatic
  • Wheel Diameter 8"
  • Wheel Width 1-1/2"
  • Wheel Bearings Ball
  • Material Steel
  • Color Green
  • Finish Powder Coated
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms