ST
Grainger Choice Product
GRAINGER APPROVED

Hand Stamp, 3/8", S55C Steel Plate

  • Item # 20Y594
  • My Part #
  • Mfr. Model # 20Y594
  • Catalog Page # 1934
  • UNSPSC # 27112306
Hand Stamp,  3/8",  S55C Steel Plate close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Metal Stamps


$53.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Steel Hand Stamps
Use to permanently mark tools, components, locks, and various metals. Character and size are indicated on the thumb side. Impressions are Gothic letters. For handheld hammer-struck applications. Letter sets contain 27 stamps: A through Z and an ampersand
S55C Steel Plate
High-carbon steel construction for professional results and durability. Capable of imprinting metals up to a hardness of 58 to 60 Rockwell C.

View More

Technical Specs

  • Item Hand Stamp
  • Character Height 3/8"
  • Shank Length 2-13/16"
  • Shank Size Square 1/2"
  • Material S55C Steel Plate
  • Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
  • Case Material Plastic
  • Includes Pieces 0 Thru 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms