ST
GRAINGER APPROVED

Hand Operated Bag Sealer; Seal Length: 4", Seal Width: 1/16", Overall Height: 20"

  • Item # 5ZZ51
  • My Part #
  • Mfr. Model # 5ZZ51
  • Catalog Page # 1406
  • UNSPSC # 44102304
Hand Operated Bag Sealer; Seal Length: 4", Seal Width: 1/16", Overall Height: 20" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.03 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The hand-operated bag sealer is used to create watertight, airtight seals on flat and gusseted poly bags or poly tubing. No warm-up; no hot or cold spots. Tabletop sealer creates a consistent 1/16" seal. Seal length: 4".

View More

Technical Specs

  • Item Bag Sealer
  • Mounting Table Top
  • Seal Length 4"
  • Seal Width 1/16"
  • Max. Seal Thickness 5 mil
  • Voltage 115VAC
  • Watts 160
  • Standards CE
  • Heat Sealing Type Impulse
  • Overall Length 22"
  • Overall Height 20"
  • Overall Width 8"
  • Operation Type Hand Operated
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.