DG
GRAINGER APPROVED

Hand Operated Bag Sealer; Seal Length: 32", Seal Width: 3/32", Overall Height: 15"

  • Item # 3ZKV7
  • My Part #
  • Mfr. Model # 3ZKV7
  • Catalog Page # 1406
  • UNSPSC # 44102304
Hand Operated Bag Sealer; Seal Length: 32", Seal Width: 3/32", Overall Height: 15" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The hand-operated bag sealer is used to create watertight, airtight seals on flat and gusseted poly bags or poly tubing. No warm-up; no hot or cold spots. Tabletop sealer creates a consistent 1/8" seal. Seal length: 32".

View More

Technical Specs

  • Item Bag Sealer
  • Mounting Table Top
  • Seal Length 32"
  • Seal Width 3/32"
  • Max. Seal Thickness 7 mil
  • Voltage 115VAC
  • Watts 1000
  • Standards CE
  • Heat Sealing Type Impulse
  • Overall Length 40"
  • Overall Height 15"
  • Overall Width 5"
  • Operation Type Hand Operated
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.