WG
GRAINGER APPROVED

Hand Operated Bag Sealer; Seal Length: 8", Seal Width: 13/32", Overall Height: 24"

  • Item # 13F540
  • My Part #
  • Mfr. Model # 13F540
  • Catalog Page # 1406
  • UNSPSC # 24102106
Hand Operated Bag Sealer; Seal Length: 8", Seal Width: 13/32", Overall Height: 24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use on bags or tubing, this unit has a built-in cutter handle with a double-edged blade to create seals with a 1/4" top border.

View More

Technical Specs

  • Item Bag Sealer
  • Mounting Table Top
  • Seal Length 8"
  • Seal Width 13/32"
  • Max. Seal Thickness 10 mil
  • Roll Width 13/32"
  • Voltage 115VAC
  • Watts 1000
  • Standards CE
  • Includes Cutter
  • Heat Sealing Type Impulse
  • Overall Length 37"
  • Overall Height 24"
  • Overall Width 8"
  • Operation Type Hand Operated
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.