Skip Content
DG
TM
GRAINGER APPROVED

Halogen Lamp,3.74 In L,Clear,T-4 5/8

  • Item # 40K916
  • My Part #
  • Mfr. Model # 79007
  • Catalog Page # N/A
  • UNSPSC # 39101601
Halogen Lamp,3.74 In L,Clear,T-4 5/8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This automotive lamp offers long hours of reliable illumination.

View More

Technical Specs

  • Item Lamp
  • Type Halogen
  • Length 3.74"
  • Width 1.34"
  • Diameter 0.67"
  • Color Clear
  • Shape T-4 5/8
  • Lamp Type Halogen
  • Lamp Life 150
  • Volt Bulb 12.8
  • Number of Bulbs 1
  • Material Glass
  • Termination Type Hard Wired
  • Mounting Type Axial Prefocus
  • Used For Headlight
How can we improve our Technical Specifications?

Compliance and Restrictions

None