TP
Grainger Choice Product
GRAINGER APPROVED

HDPE, Bottle, 1 gal

  • Item # 21YK19
  • My Part #
  • Mfr. Model # HF128N-38
  • Catalog Page # 1137
  • UNSPSC # 24122002
HDPE,  Bottle,  1 gal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Labware~Carboys, Jerricans and Jugs


$4.77 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to store smaller quantities of liquids and powders at the job site. Caps are HDPE with an EVA liner.

View More

Technical Specs

  • Item Bottle
  • Labware Capacity - English 1 gal
  • Labware Capacity - Metric 3.785 L
  • Labware Body Material HDPE
  • Carboy/Jerrican/Jug Shape F-Style
  • Carboy/Jerrican/Jug Handle Style Blow Molded
  • Labware Clarity Translucent
  • Autoclavable No
  • Carboy/Jerrican/Jug Item Carboy
  • Labware Body Color White
  • Labware Closure Material Polypropylene
  • Labware Height - English 12 in
  • Labware Height - Metric 304.8 mm
  • Labware Screw Closure Size 38-400mm
  • Brim Capacity 1 gal
  • Includes Closure Yes
  • Labware Closure Type Screw On
  • Labware Basic Material Plastic
  • For Use With Liquids
  • Includes Threaded Cap
  • Labware Nominal Capacity - English 1 gal
  • Labware Nominal Capacity - Metric 3.785 L
  • Labware Width - English 4 in
  • Labware Width - Metric 101.6 mm
  • Labware Depth - English 7 in
  • Labware Depth - Metric 177.8 mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms