Skip Content

C3
MONOPRICE

HDMI Repeater, Acitive Equalizer (131ft)

  • Item # 14C365
  • My Part #
  • Mfr. Model # 7700
  • Catalog Page # N/A
  • UNSPSC # 43222806
HDMI Repeater, Acitive Equalizer (131ft) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This HDMI equalizer is used to extend the effective length of HDMI cables up to 100 ft. It works by using the internal power of the HDMI bus to enhance and repeat the signal to the display. The maximum data length is based on the gauge of the wire. This unit is compatible with the following DTV resolutions: 480i, 480p, 720p, 1080i, and 1080p.

View More

Technical Specs

  • Item Video Repeater
  • Cable Type HDMI
  • Connection HDMI
  • Color Black
  • Features Extend Up to 131 Ft
  • Installation Method Plug and Play
  • Package Quantity 1 Pair
  • Ports 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.