Skip Content

DG
GRAINGER APPROVED

Ground Maintenance Ladder Handrails, 30" Overall Height, 4" Overall Width, 300 lb. Load Capacity

  • Item # 33L611
  • My Part #
  • Mfr. Model # GML HANDRAILS
  • Catalog Page # N/A
  • UNSPSC # 30191501
Ground Maintenance Ladder Handrails close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ground Maintenance Ladder Handrails
  • Load Capacity 300 lb.
  • Overall Width 4"
  • Overall Height 30"
  • Material Aluminum
  • Finish Mill
  • For Use With Aircraft Maintenance
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products