Skip Content

DG
GRAINGER APPROVED

1/4"-28-Taper 45.0° Head Angle, Thread Forming Grease Fitting, Zinc-Plated Steel, 55/64"L, 8000 psi,

  • Item # 5PU26
  • My Part #
  • Mfr. Model # 5PU26
  • Catalog Page # N/A
  • UNSPSC # 40141736
1/4"-28-Taper 45.0° Head Angle, Thread Forming Grease Fitting, Zinc-Plated Steel, 55/64"L, 8000 psi, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heat-treated springs and ball check at surface provide superior performance.

View More

Technical Specs

  • Item Grease Fitting
  • Grease Fitting Style Thread Forming
  • Fitting Material Steel
  • Fitting Finish Zinc-Plated
  • Fitting Head Angle 45.0 Degrees
  • Fitting Thread Size 1/4"-28
  • Fitting Thread Type Taper
  • Overall Length 55/64"
  • Max. Pressure 8000 psi
  • Meets/Exceeds SAE J-534-C and DIN 71412
  • Features Thread Forming
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms