Skip Content

DG
GRAINGER APPROVED

1/4"-28-SAE-LT 90.0° Head Angle, Standard Grease Fitting, Zinc-Plated Steel, 3/4"L, 8000 psi, PK10

  • Item # 2PA85
  • My Part #
  • Mfr. Model # 2PA85
  • Catalog Page # N/A
  • UNSPSC # 40141736
1/4"-28-SAE-LT 90.0° Head Angle, Standard Grease Fitting, Zinc-Plated Steel, 3/4"L, 8000 psi, PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Grease Fitting
  • Grease Fitting Style Standard
  • Fitting Material Steel
  • Fitting Finish Zinc-Plated
  • Fitting Head Angle 90.0 Degrees
  • Fitting Thread Size 1/4"-28
  • Fitting Thread Type SAE-LT
  • Overall Length 3/4"
  • Max. Pressure 8000 psi
  • Meets/Exceeds SAE J-534-C and DIN 71412
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products